CommScope Systimax 760031401 Behind The Wall LC Fiber Optic Connector | Graybar Store
CommScope Systimax - Behind The Wall LC Fiber Optic Connector - 760031401
+ / - Hover over image to Zoom
Other Views

    Behind The Wall LC Fiber Optic Connector

    Manufacturer: CommScope Systimax
    Manufacturer #: 760031401
    SKU: 25029525
    $696.34
    Checking Pricing
         
    Fiber Category:Singlemode
    Ferrule:Pre-Radiused Ceramic
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760031401
    • Connector Type LC
    • Type Field-Installable
    • Ferrule Pre-Radiused Ceramic
    • Fiber Category Singlemode
    • Technology Epoxy/Curing Oven
    • Packaging 100
    • Housing Boot Color Blue
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Behind The Wall pre-radiused LC connector for 0.9 mm singlemode fiber, bulk pack of 100. Alternative part no. is SFC-LCR-09-BL-100-Bulk-Pack.
    • No epoxy, no polish connector
    • Superior insertion loss performance
    • Designed to allow simple and speedy termination of the connector