CRC Industries 14009 Bee Blast® Wasp & Hornet Killer, 20 oz. | Graybar Store
CRC Industries - Bee Blast® Wasp & Hornet Killer, 20 oz. - 14009
+ / - Hover over image to Zoom
Other Views

    Bee Blast® Wasp & Hornet Killer, 20 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14009
    SKU: 22016651
    $9.97
    Checking Pricing
         
    Color:White
    Size:20 oz.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14009
    • Color White
    • Size 20 oz.
    • Flammability Rating Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bee Blast® with residual wasp and hornet killer, 20 oz aersol can.