Thomas and Betts SCE943G Resi-gard Male Terminal Adapter | Graybar Store
Thomas and Betts - Resi-gard Male Terminal Adapter - SCE943G
+ / - Hover over image to Zoom
Other Views

    Resi-gard Male Terminal Adapter

    Manufacturer: Thomas and Betts
    Manufacturer #: SCE943G
    SKU: 99940221
    $1.89
    Checking Pricing
         
    Size:1-1/4 in
    Color / Finish:Orange
    Dimensions:1-15/16 L in
    Trade Size (Inches):1-1/4 in.
    Length:1-15/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SCE943G
    • Dimensions 1-15/16 L in
    • Size 1-1/4 in
    • Color / Finish Orange
    • Length 1-15/16 in.
    • Materials Non-Metallic
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Resi-Gard male terminal adapter,color Orange, Size 1-1/4 inch.