Erico INC8T5 Beam Clamp | Graybar Store
Erico - Beam Clamp - INC8T5
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: Erico
    Manufacturer #: INC8T5
    SKU: 97278785
    $12.19
    Checking Pricing
         
    Load Rating:100 lb
    Fitting Type:Beam Clamp
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # INC8T5
    • Fitting Type Beam Clamp
    • Load Rating 100 lb
    • Material Finish Hot Dipped Galvanized
    • Materials Spring Steel
    • Country of Origin US - USA
    Product Overview:
    INC8 Beam Clamp, Inorganic Basecoat; Organic Topcoat, Load Rating: 100 lb
    Mounts strut within vertical beams.