Thomas and Betts C 105 3 HD Beam Clamp | Graybar Store
Thomas and Betts - Beam Clamp - C 105 3 HD
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: C 105 3 HD
    SKU: 96046223
    $10.78
    Checking Pricing
         
    Jaw Capacity (Inches):3.5
    Load Rating:1650 lb
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Trade Size (Inches):3 in.
    Brand or Series:Kindorf
    Color / Finish:Hot-Dipped Galvanized
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C 105 3 HD
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Brand or Series Kindorf
    • Color / Finish Hot-Dipped Galvanized
    • Conduit Type IMC
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 3.5
    • Load Rating 1650 lb
    • Materials Steel
    • Trade Size (Inches) 3 in.
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Beam Clamp, Hot Dipped Galvanized, Conduit Clamp, Load Rating: 1650 lb, IMC, Jaw Capacity (Inches): 3.5 in
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc