Unistrut P1386 GR Green Painted Post Base | Graybar Store
Unistrut - Green Painted Post Base - P1386 GR
+ / - Hover over image to Zoom
Other Views

    Green Painted Post Base

    Manufacturer: Unistrut
    Manufacturer #: P1386 GR
    SKU: 89026307
    $3.05
    Checking Pricing
         
    Color / Finish:Green
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1386 GR
    • Color / Finish Green
    • Fitting Type Beam Clamp
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Beam Clamp, Green