Thomas and Betts 702 1/2 AL Beam Clamp | Graybar Store
Thomas and Betts - Beam Clamp - 702 1/2 AL
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 702 1/2 AL
    SKU: 89023046
    $4.26
    Checking Pricing
         
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Color / Finish:GoldGalv
    Jaw Capacity (Inches):0.84
    Brand or Series:700; Superstrut
    Trade Size (Inches):1/2 in.
    Load Rating:750 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 702 1/2 AL
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Brand or Series 700; Superstrut
    • Color / Finish GoldGalv
    • Conduit Type Rigid
    • Fitting Type Conduit Clamp
    Product Overview:
    Superstrut® 700 Beam Clamp, GoldGalv, Conduit Clamp, Load Rating: 750 lb, Jaw Capacity (Inches): 0.84 in