B-Line (Eaton) B435ZN Beam Clamp | Graybar Store
B-Line (Eaton) - Beam Clamp - B435ZN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B435ZN
    SKU: 88036321
    $29.88
    Checking Pricing
         
    Height (Inches):2-7/8
    Weight:82 lb
    Dimensions:2-7/8 W x 2 L in
    Brand or Series:B-Line; Eaton
    Length:2 in.
    Fitting Type:Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B435ZN
    • Dimensions 2-7/8 W x 2 L in
    • Type Clamp
    • Brand or Series B-Line; Eaton
    • Fitting Type Clamp
    • Height (Inches) 2-7/8
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, Weight: 82 lb, Dimensions: 2-7/8 W x 2 L in