B-Line (Eaton) B211ZN Beam Clamp | Graybar Store
B-Line (Eaton) - Beam Clamp - B211ZN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B211ZN
    SKU: 88035388
    $23.32
    Checking Pricing
         
    Weight:66 per Carton lb
    Dimensions:1-1/2 W x 3/8 D x 3-1/4 L in
    Depth:3/8 in
    Brand or Series:B-Line; Eaton
    Length:3-1/4 in.
    Width (Inches):1-1/2
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B211ZN
    • Dimensions 1-1/2 W x 3/8 D x 3-1/4 L in
    • Brand or Series B-Line; Eaton
    • Depth 3/8 in
    • Length 3-1/4 in.
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, Weight: 66 per Carton lb, Dimensions: 1-1/2 W x 3/8 D x 3-1/4 L in