Unistrut P2785 DF U-Bolt Beam Clamp | Graybar Store
Unistrut - U-Bolt Beam Clamp - P2785 DF
+ / - Hover over image to Zoom
Other Views

    U-Bolt Beam Clamp

    Manufacturer: Unistrut
    Manufacturer #: P2785 DF
    SKU: 25688672
    $7.45
    Checking Pricing
         
    Additional Features:3/8 in Hex Nuts; U-Bolt
    Color / Finish:Unistrut Defender Coating System
    Dimensions:3 W x 3-3/8 H in
    Load Rating:1000 lb
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2785 DF
    • Dimensions 3 W x 3-3/8 H in
    • Additional Features 3/8 in Hex Nuts; U-Bolt
    • Color / Finish Unistrut Defender Coating System
    • Fitting Type Beam Clamp
    • Load Rating 1000 lb
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Beam Clamp, Unistrut Defender Coating System, Load Rating: 1000 lb