B-Line (Eaton) B427HDG Pipe And Conduit Clamp | Graybar Store
B-Line (Eaton) - Pipe And Conduit Clamp - B427HDG
+ / - Hover over image to Zoom
Other Views

    Pipe And Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B427HDG
    SKU: 25169527
    $46.25
    Checking Pricing
         
    Additional Features:Set Screw
    Max. Opening (Inches):9/16
    Jaw Capacity (Inches):2-7/8
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/2-13 x 1-1/2
    Load Rating:1100 lb
    Fitting Type:Beam Clamp
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B427HDG
    • Additional Features Set Screw
    • Brand or Series B-Line; Eaton
    • Fitting Type Beam Clamp
    • Jaw Capacity (Inches) 2-7/8
    • Load Rating 1100 lb
    Product Overview:
    Eaton® B-Line Beam Clamp, Hot Dipped Galvanized, Load Rating: 1100 lb, Jaw Capacity (Inches): 2-7/8 in