Square D (Schneider Electric) XVR08B04 Beacon Red Rotating Light | Graybar Store
Square D (Schneider Electric) - Beacon Red Rotating Light - XVR08B04
+ / - Hover over image to Zoom
Other Views

    Beacon Red Rotating Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVR08B04
    SKU: 25426252
    $220.45
    Checking Pricing
         
    Color / Finish:Red
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVR08B04
    • Color / Finish Red
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Beacon Rotating Mirror Beacon (w/o buzzer), Red, 24V