Edwards Signaling 93R-N5 Flashing Xenon Strobe Beacon | Graybar Store
Edwards Signaling - Flashing Xenon Strobe Beacon - 93R-N5
+ / - Hover over image to Zoom
Other Views

    Flashing Xenon Strobe Beacon

    Manufacturer: Edwards Signaling
    Manufacturer #: 93R-N5
    SKU: 88086255
    $389.94
    Checking Pricing
         
    Additional Features:Optically Designed Fresnel Lenses; Xenon Strobe Light Source
    Height (Inches):7.1875
    Mount Type:Conduit
    Width (Inches):8-1/16
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 93R-N5
    • Voltage (Volts) 120
    • Additional Features Optically Designed Fresnel Lenses; Xenon Strobe Light Source
    • Height (Inches) 7.1875
    • Lens Color Red
    • Mount Type Conduit
    • Width (Inches) 8-1/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    93 Beacon, Voltage (Volts): 120 V ac, Height (Inches): 7.1875 in, Width (Inches): 8-1/16 in, Lens Color: Red, Mount Type: Conduit