GE Lighting MXR70/C/U/MED BD17 PulseArc® Multi-Vapor® MH, 70W, Coated | Graybar Store
GE Lighting - BD17 PulseArc® Multi-Vapor® MH, 70W, Coated - MXR70/C/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 PulseArc® Multi-Vapor® MH, 70W, Coated

    Manufacturer: GE Lighting
    Manufacturer #: MXR70/C/U/MED
    SKU: 92116535
    $42.48
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):12000
    Initial/Mean Lumens:5300/3300
    Color Temperature (Kelvin):3200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR70/C/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3200
    Product Overview:
    Coated 70W GE Multi-Vapor® PulseArc® Quartz Metal Halide BD17 with 12000 rated life hours.