GE Lighting MXR50/C/U/MED BD17 PulseArc® Multi-Vapor® MH, 50W, Coated | Graybar Store
GE Lighting - BD17 PulseArc® Multi-Vapor® MH, 50W, Coated - MXR50/C/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 PulseArc® Multi-Vapor® MH, 50W, Coated

    Manufacturer: GE Lighting
    Manufacturer #: MXR50/C/U/MED
    SKU: 93197868
    $45.19
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):10000
    Initial/Mean Lumens:3000/2000
    Color Temperature (Kelvin):3400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR50/C/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3400
    • Initial/Mean Lumens 3000/2000
    • Rated Life (Hour) 10000
    • Wattage 50
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Coated 50W GE Multi-Vapor® PulseArc® Quartz Metal Halide BD17 with 10000 rated life hours.