GE Lighting MVR100/C/U/MED BD17 PulseArc® Multi-Vapor® MH, 100W | Graybar Store
GE Lighting - BD17 PulseArc® Multi-Vapor® MH, 100W - MVR100/C/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 PulseArc® Multi-Vapor® MH, 100W

    Manufacturer: GE Lighting
    Manufacturer #: MVR100/C/U/MED
    SKU: 94056836
    $40.63
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):15000
    Initial/Mean Lumens:7600/4900
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR100/C/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 4000
    Product Overview:
    GE Multi-Vapor® PulseArc® Quartz Metal Halide BD17