GE Lighting MVR70/U/MED BD17 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BD17 PulseArc® Multi-Vapor® Metal Halide - MVR70/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR70/U/MED
    SKU: 94058601
    $40.63
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):12000
    Initial/Mean Lumens:5500/2900
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR70/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 4000
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BD17 70W lamp with color temperature 4000K, 12000 rated life hours, initial/mean lumens 5500/2900, for enclosed fixtures only.
    • CRI 65
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M98
    • Alternate Part Number: 12590