GE Lighting MVR100/U/MED PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 100W, 4000K, Lumens 9500/6000 | Graybar Store
GE Lighting - PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 100W, 4000K, Lumens 9500/6000 - MVR100/U/MED
+ / - Hover over image to Zoom
Other Views

    PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 100W, 4000K, Lumens 9500/6000

    Manufacturer: GE Lighting
    Manufacturer #: MVR100/U/MED
    SKU: 94056835
    $40.62
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):15000
    Initial/Mean Lumens:9500/6000
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR100/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 4000
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BD17 100W lamp with color temperature 4000K, 15000 rated life hours, initial/mean lumens 9500/6000, for enclosed fixtures only.
    • CRI 70
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M90
    • Alternate Part Number: 12652