GE Lighting MXR50/U/MED PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 50W, 3700K | Graybar Store
GE Lighting - PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 50W, 3700K - MXR50/U/MED
+ / - Hover over image to Zoom
Other Views

    PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 50W, 3700K

    Manufacturer: GE Lighting
    Manufacturer #: MXR50/U/MED
    SKU: 93197867
    $42.48
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):10000
    Initial/Mean Lumens:3200/2100
    Color Temperature (Kelvin):3700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR50/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3700
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BD17 50W lamp with color temperature 3700K, 10000 rated life hours, initial/mean lumens 3200/2100, for enclosed fixtures only.
    • CRI 60
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M110
    • Alternate Part Number: 10361