GE Lighting MXR150/U/MED BD17 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BD17 PulseArc® Multi-Vapor® Metal Halide - MXR150/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MXR150/U/MED
    SKU: 93145762
    $40.02
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):15000
    Initial/Mean Lumens:13300/10000
    Color Temperature (Kelvin):3400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR150/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3400
    • Initial/Mean Lumens 13300/10000
    • Rated Life (Hour) 15000
    • Wattage 150
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BD17 150W lamp with color temperature 3400K, 15000 rated life hours, initial/mean lumens 13300/10000, for enclosed fixtures only.
    • CRI 60
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M102
    • Mean Lumens 10000
    • Alternate Part Number: 22935