GE Lighting MVR150/U/MED PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 150W, 4300K | Graybar Store
GE Lighting - PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 150W, 4300K - MVR150/U/MED
+ / - Hover over image to Zoom
Other Views

    PulseArc® Multi-Vapor® Metal Halide, BD17, Medium Screw Base, 150W, 4300K

    Manufacturer: GE Lighting
    Manufacturer #: MVR150/U/MED
    SKU: 92042162
    $41.42
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):15000
    Initial/Mean Lumens:14000/10500
    Color Temperature (Kelvin):4300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR150/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 4300
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BD17 150W lamp with color temperature 4300K, 15000 rated life hours, initial/mean lumens 14000/10500, for enclosed fixtures only.
    • CRI 65
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M141
    • Mean Lumens 10500
    • Alternate Part Number: 12598