GE Lighting MXR100/U/MED BD17 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BD17 PulseArc® Multi-Vapor® Metal Halide - MXR100/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MXR100/U/MED
    SKU: 89089085
    $40.62
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):15000
    Initial/Mean Lumens:9000/6000
    Color Temperature (Kelvin):3200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR100/U/MED
    • Base Type E26
    • Brand PulseArc Multi-Vapor
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3200
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BD17 100W lamp with color temperature 3200K, 15000 rated life hours, initial/mean lumens 9000/6000, for enclosed fixtures only.
    • CRI 65
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M90
    • Alternate Part Number: 18680