GE Lighting MVR175/U/MED BD17 Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BD17 Multi-Vapor® Metal Halide - MVR175/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR175/U/MED
    SKU: 91007376
    $188.52
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):6000
    Color Temperature (Kelvin):4000
    Initial/Mean Lumens:13600/8800
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR175/U/MED
    • Base Type E26
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 13600/8800
    Product Overview:
    Multi-vapor® quartz metal halide BD17 175W lamp with color temp. 4000K, 6000 rated life hours, initial/mean lumens 13600/8800, 6 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type M57
    • Mean Lumens 7400
    • Alternate Part Number: 18902