GE Lighting MVR175/C/U/MED BD17 Multi-Vapor® Metal Halide, 175W, 3900K | Graybar Store
GE Lighting - BD17 Multi-Vapor® Metal Halide, 175W, 3900K - MVR175/C/U/MED
+ / - Hover over image to Zoom
Other Views

    BD17 Multi-Vapor® Metal Halide, 175W, 3900K

    Manufacturer: GE Lighting
    Manufacturer #: MVR175/C/U/MED
    SKU: 92042242
    $31.87
    Checking Pricing
         
    Wattage:175
    Rated Life (Hour):6000
    Color Temperature (Kelvin):3900
    Initial/Mean Lumens:12900/8400
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR175/C/U/MED
    • Base Type E26
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 12900/8400
    Product Overview:
    GE Multi-Vapor® 175W Quartz Metal Halide BD17 with 6000 rated life hours.