GE Lighting BD17 Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BD17 Multi-Vapor® Metal Halide
+ / - Hover over image to Zoom
Other Views

    BD17 Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
         

    Multi-Vapor® BD17 metal halide lamp with medium screw base used for downlighting, floodlighting, corridors, lobbies, walkways, retail, commercial and industrial applications.

    Multi-Vapor® Metal Halide Lamp
    • Sparkling white light (3000 to 4000K) and very good color rendition (65 to 75 CRI)
    • Warm, rich 3000K of SP30 blends well with incandescent, halogen and triphosphor fluorescent lamps for interior retail applications
    • High efficacy - more efficient than incandescent, mercury and most fluorescent sources
    • Long life - 10,000 to 20,000 hours for most types
    • Can be used in downlighting, floodlighting, corridors, lobbies, walkways and retail, commercial, industrial
    See More >>
    • Manufacturer GE Lighting
    • Base Type E26
    • Bulb Shape BD17
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Packaging
    Price
    MVR175/U/MED
    91007376
    175
    6000
    4000
    13600/8800
    6 Per Case
    $
    188
    .52
    6 Ea
    /
    Package
    91007376
    Wattage
    175
    Rated Life (Hour)
    6000
    Color Temperature (Kelvin)
    4000
    Initial/Mean Lumens
    13600/8800
    Packaging
    6 Per Case
    $
    188
    .52
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MVR175/C/U/MED
    92042242
    175
    6000
    3900
    12900/8400
    6 Per Case
    $
    31
    .87
    /
    EA
    92042242
    Wattage
    175
    Rated Life (Hour)
    6000
    Color Temperature (Kelvin)
    3900
    Initial/Mean Lumens
    12900/8400
    Packaging
    6 Per Case
    $
    31
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91007376 SKU, 91007376 ANALYTICS...
    Color Temperature (Kelvin)
    4000
    Initial/Mean Lumens
    13600/8800
    Packaging
    6 Per Case
    Price
    $
    188
    .52
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042242 SKU, 92042242 ANALYTICS...
    Color Temperature (Kelvin)
    3900
    Initial/Mean Lumens
    12900/8400
    Packaging
    6 Per Case
    Price
    $
    31
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available