Pentair Hoffman BD16 Braid Drill, Crimp and Drill Tool, 6.5 mm | Graybar Store
Pentair Hoffman - Braid Drill, Crimp and Drill Tool, 6.5 mm - BD16
+ / - Hover over image to Zoom
Other Views

    Braid Drill, Crimp and Drill Tool, 6.5 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: BD16
    SKU: 25816720
    $134.15
    Checking Pricing
         
    Size:6.5 Dia mm
    Packaging:1 Each
    Thread Size (Inches):M6
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # BD16
    • Size 6.5 Dia mm
    • Type BD Crimp and Drill Tool
    • Finish Tinned
    • Thread Size (Inches) M6
    • Material Copper
    • Includes Drill Bit; Guide
    • Packaging 1 Each
    Product Overview:
    Hoffman® BD Crimp And Drill Tool, Size: 6.5 Dia mm, Copper, Tinned