Bussmann (Eaton) BCA Series Class CC 600V Add A Pole Fuse Block With Screw/Quick Connect | Graybar Store
Bussmann (Eaton) - BCA Series Class CC 600V Add A Pole Fuse Block With Screw/Quick Connect
+ / - Hover over image to Zoom
Other Views

    BCA Series Class CC 600V Add A Pole Fuse Block With Screw/Quick Connect

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BCA Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R) or with Drop-Forged Steel Standard 13/32 x 1-1/2 in. fuses.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class CC Fuses
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    BCA6033SQ
    25142520
    30A
    600V
    3-Pole
    $
    21
    .71
    /
    EA
    25142520
    Amps
    30A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    21
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BCA6032SQ
    25142502
    30A
    600V
    2-Pole
    $
    14
    .45
    /
    EA
    25142502
    Amps
    30A
    Voltage Rating
    600V
    Pole
    2-Pole
    $
    14
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BCA603ASQ
    25142461
    30A
    600V
    Adder Block
    $
    8
    .64
    /
    EA
    25142461
    Amps
    30A
    Voltage Rating
    600V
    Pole
    Adder Block
    $
    8
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142520 SKU, 25142520 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    21
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142502 SKU, 25142502 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    14
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142461 SKU, 25142461 ANALYTICS...
    Pole
    Adder Block
    Price
    $
    8
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available