Bussmann (Eaton) BCA6032SQ BCA Series Class CC 600V 2 Pole Add A Pole Fuse Block With Screw Connection/Quick Connect | Graybar Store
Bussmann (Eaton) - BCA Series Class CC 600V 2 Pole Add A Pole Fuse Block With Screw Connection/Quick Connect - BCA6032SQ
+ / - Hover over image to Zoom
Other Views

    BCA Series Class CC 600V 2 Pole Add A Pole Fuse Block With Screw Connection/Quick Connect

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BCA6032SQ
    SKU: 25142502
    $14.45
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BCA6032SQ
    • Amps 30A
    • Fuse Type Class CC Fuses
    • Pole 2-Pole
    • Voltage Rating 600V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BCA Series Class CC 30A 600V 2 pole add a pole fuse block with screw connection/quick connect.
    Bussmann BCA Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R).