Battery Center - BC645 Emergency Lighting Battery - BC-645
+ / - Hover over image to Zoom
Other Views

BC645 Emergency Lighting Battery

Manufacturer: Battery Center
Manufacturer #: BC-645
SKU: 99434255
Checking Pricing
     
Length (Inches):2.76
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Battery Center
  • Manufacturer # BC-645
  • Length (Inches) 2.76
Product Overview:
Sealed lead acid 6V 4.5ah battery with F1 terminal for emergency lighting units.
  • Discharge temperature: -40°F to 140°F
  • Charging temperature: -40°F to 122°F
  • Dimensions: 2.76 L x 3.98 H x 1.77 W inches