Battery Center - BC6100 Emergency Lighting Battery - BC-6100
+ / - Hover over image to Zoom
Other Views

BC6100 Emergency Lighting Battery

Manufacturer: Battery Center
Manufacturer #: BC-6100
SKU: 97185328
$25.27
Checking Pricing
     
Length:5.95 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Battery Center
  • Manufacturer # BC-6100
  • Length 5.95 in.
Product Overview:
Sealed lead acid 6V 12ah battery with F1 terminal for emergency lighting units.
  • Discharge temperature: -40°F to 140°F
  • Charging temperature: -40°F to 122°F
  • Dimensions: 5.95 L x 3.70 H x 2.0 W inches