Bussmann (Eaton) BC Series Class CC 600V Fuse Block With Screw Connection | Graybar Store
Bussmann (Eaton) - BC Series Class CC 600V Fuse Block With Screw Connection
+ / - Hover over image to Zoom
Other Views

    BC Series Class CC 600V Fuse Block With Screw Connection

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BC Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R).

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class CC Fuses
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:600V
    Pole:2-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    BC6032S
    88049388
    30A
    600V
    2-Pole
    $
    14
    .15
    /
    EA
    88049388
    Amps
    30A
    Voltage Rating
    600V
    Pole
    2-Pole
    $
    14
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049388 SKU, 88049388 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    14
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available