Bussmann (Eaton) BC Series Class CC 600V Fuse Block With Pressure Plate/Quick Connect | Graybar Store
Bussmann (Eaton) - BC Series Class CC 600V Fuse Block With Pressure Plate/Quick Connect
+ / - Hover over image to Zoom
Other Views

    BC Series Class CC 600V Fuse Block With Pressure Plate/Quick Connect

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BC Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R).

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class CC Fuses
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:600V
    Pole:3-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    BC6033PQ
    93145378
    30A
    600V
    3-Pole
    $
    23
    .68
    /
    EA
    93145378
    Amps
    30A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    23
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145378 SKU, 93145378 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    23
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available