Bussmann (Eaton) BC Series Class CC 600V Fuse Block With Pressure Plate | Graybar Store
Bussmann (Eaton) - BC Series Class CC 600V Fuse Block With Pressure Plate
+ / - Hover over image to Zoom
Other Views

    BC Series Class CC 600V Fuse Block With Pressure Plate

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BC Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R).

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class CC Fuses
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    BC6033P
    89079282
    30A
    600V
    3-Pole
    $
    21
    .16
    /
    EA
    89079282
    Amps
    30A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    21
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BC6031P
    88050122
    30A
    600V
    1-Pole
    $
    10
    .65
    /
    EA
    88050122
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    $
    10
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BC6032P
    90011023
    30A
    600V
    2-Pole
    $
    16
    .02
    /
    EA
    90011023
    Amps
    30A
    Voltage Rating
    600V
    Pole
    2-Pole
    $
    16
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89079282 SKU, 89079282 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    21
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050122 SKU, 88050122 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    10
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90011023 SKU, 90011023 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    16
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available