Bussmann (Eaton) BC6033PQ BC Series Class CC 600V 3 Pole Fuse Block With Pressure Plate/Quick Connect | Graybar Store
Bussmann (Eaton) - BC Series Class CC 600V 3 Pole Fuse Block With Pressure Plate/Quick Connect - BC6033PQ
+ / - Hover over image to Zoom
Other Views

    BC Series Class CC 600V 3 Pole Fuse Block With Pressure Plate/Quick Connect

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BC6033PQ
    SKU: 93145378
    $23.68
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BC6033PQ
    • Amps 30A
    • Fuse Type Class CC Fuses
    • Pole 3-Pole
    Product Overview:
    BC Series Class CC 30A 600V 3 pole fuse block with pressure plate/quick connect.
    Bussmann BC Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R).