Bussmann (Eaton) BC6031P BC Series Class CC 600V 1 Pole Fuse Block With Pressure Plate | Graybar Store
Bussmann (Eaton) - BC Series Class CC 600V 1 Pole Fuse Block With Pressure Plate - BC6031P
+ / - Hover over image to Zoom
Other Views

    BC Series Class CC 600V 1 Pole Fuse Block With Pressure Plate

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BC6031P
    SKU: 88050122
    $10.65
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BC6031P
    • Amps 30A
    • Fuse Type Class CC Fuses
    • Pole 1-Pole
    Product Overview:
    BC Series Class CC 30A 600V 1 pole fuse block with pressure plate.
    Bussmann BC Series Class CC fuse blocks are for use with Class CC fuses (LP-CC, KTK-R and FNQ-R).