Tripp Lite BC PERS450 BC Personal Standby UPS Tower, 3 Outlets | Graybar Store
Tripp Lite - BC Personal Standby UPS Tower, 3 Outlets - BC PERS450
+ / - Hover over image to Zoom
Other Views

    BC Personal Standby UPS Tower, 3 Outlets

    Manufacturer: Tripp Lite
    Manufacturer #: BC PERS450
    SKU: 97273876
    $128.05
    Checking Pricing
         
    Watts:280
    No. of Outlets:3
    VA Rating:450
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BC PERS450
    • No. of Outlets 3
    • VA Rating 450
    • Watts 280
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BC Personal 120V 450VA 280W Standby UPS, Tower, USB port, 3 Outlets