Bussmann (Eaton) BBS-1 BBS Series 1A 600V Fast Acting Fiber Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - BBS Series 1A 600V Fast Acting Fiber Tube Ferrule Fuse - BBS-1
+ / - Hover over image to Zoom
Other Views

    BBS Series 1A 600V Fast Acting Fiber Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BBS-1
    SKU: 88050100
    $8.41
    Checking Pricing
         
    Amps:1A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BBS-1
    • Amps 1A
    • Fuse Dimension 1-3/8 L x 13/32 in. Dia.
    • Fuse Type Fast-Acting Fiber Tube Ferrule Fuse
    Product Overview:
    BBS Series 1A 600V fast acting fiber tube ferrule fuse. Dimensions 1 3/8 L x 13/32 in. Dia.
    • Typical Applications: Control Circuits, Gaseous Vapor Fixture, HID Ballasts, Electronic Circuits and Hand-Held Meters
    • Reduced Interchangeability With Other Supplemental Fuses Minimizes Misapplication