Brady B30C-1125-595-YL BBP31 Indoor/Outdoor Vinyl Tape - Yellow, 1.125" x 100' | Graybar Store
Brady - BBP31 Indoor/Outdoor Vinyl Tape - Yellow, 1.125
+ / - Hover over image to Zoom
Other Views

    BBP31 Indoor/Outdoor Vinyl Tape - Yellow, 1.125" x 100'

    Manufacturer: Brady
    Manufacturer #: B30C-1125-595-YL
    SKU: 25316069
    $132.83
    Checking Pricing
         
    Color:Yellow
    Material:Vinyl
    Width (mm):28.580 (1.125 inch)
    Length:100 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30C-1125-595-YL
    • Color Yellow
    • Application 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted
    • Length 100 Feet
    • Materials Vinyl
    • Width (mm) 28.580 (1.125 inch)
    • Material Vinyl
    • For Use With BBP31, BBP33
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BBP31 Indoor/Outdoor Vinyl Tape - Yellow, 1.125" x 100'.