Brady B30C-500-569-YL BBP31 Hi-Performance Polyester Tape - Yellow, 0.500" x 100' | Graybar Store
Brady - BBP31 Hi-Performance Polyester Tape - Yellow, 0.500
+ / - Hover over image to Zoom
Other Views

    BBP31 Hi-Performance Polyester Tape - Yellow, 0.500" x 100'

    Manufacturer: Brady
    Manufacturer #: B30C-500-569-YL
    SKU: 25316263
    $98.60
    Checking Pricing
         
    Color:Yellow
    Material:Polyester
    Width (mm):12.7 (0.5 inch)
    Length:100 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30C-500-569-YL
    • Color Yellow
    • Application 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted
    • Length 100 Feet
    • Materials Vinyl
    • Width (mm) 12.7 (0.5 inch)
    • Material Polyester
    • For Use With BBP31, BBP33
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BBP31 Hi-Performance Polyester Tape - Yellow, 0.500" x 100'.