Brady B30-R10000 BBP31/BBP33 Heavy-Duty Print Ribbon - Black, 4.330" x 200' | Graybar Store
Brady - BBP31/BBP33 Heavy-Duty Print Ribbon  - Black, 4.330
+ / - Hover over image to Zoom
Other Views

    BBP31/BBP33 Heavy-Duty Print Ribbon - Black, 4.330" x 200'

    Manufacturer: Brady
    Manufacturer #: B30-R10000
    SKU: 25316273
    $144.11
    Checking Pricing
         
    Color:Black
    Material:Resin
    Width (mm):4.33
    Length:200 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30-R10000
    • Color Black
    • Application Industrial
    • Length 200 Feet
    • Width (mm) 4.33
    • Material Resin
    • For Use With BBP31, BBP33
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    B30-R10000 is a black print ribbon 4.330" x 200'.