Brady BBP31/33/35/37 Vinyl Continuous Tapes | Graybar Store
Brady - BBP31/33/35/37 Vinyl Continuous Tapes
+ / - Hover over image to Zoom
Other Views

    BBP31/33/35/37 Vinyl Continuous Tapes

    Manufacturer: Brady
         

    Durable, low-shrink vinyl with our most aggressive adhesive. Conforms and adheres to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces).

    • Manufacturer Brady
    • Application 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted
    • Materials Vinyl
    • For Use With BBP31, BBP33
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Material
    Width (mm)
    Length
    Use With
    Price
    B30C-2250-595-YL
    25316070
    Yellow
    Vinyl
    57.15
    100 Feet
    $
    199
    .19
    /
    EA
    25316070
    Color
    Yellow
    Material
    Vinyl
    Width (mm)
    57.15
    Length
    100 Feet
    Use With
    $
    199
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B30C-1125-595-WT
    25316074
    White
    Vinyl
    28.580 (1.125 inch)
    100 Feet
    $
    132
    .83
    /
    EA
    25316074
    Color
    White
    Material
    Vinyl
    Width (mm)
    28.580 (1.125 inch)
    Length
    100 Feet
    Use With
    $
    132
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B30C-1125-595-YL
    25316069
    Yellow
    Vinyl
    28.580 (1.125 inch)
    100 Feet
    $
    132
    .83
    /
    EA
    25316069
    Color
    Yellow
    Material
    Vinyl
    Width (mm)
    28.580 (1.125 inch)
    Length
    100 Feet
    Use With
    $
    132
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B30C-2250-595-RD
    25316189
    Red
    Vinyl
    57.15
    100 Feet
    $
    199
    .19
    /
    EA
    25316189
    Color
    Red
    Material
    Vinyl
    Width (mm)
    57.15
    Length
    100 Feet
    Use With
    $
    199
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B30C-2250-595-OR
    25316197
    Orange
    57.5
    100 ft.
    BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    $
    199
    .19
    /
    EA
    25316197
    Color
    Orange
    Material
    Width (mm)
    57.5
    Length
    100 ft.
    Use With
    BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    $
    199
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316070 SKU, 25316070 ANALYTICS...
    Width (mm)
    57.15
    Length
    100 Feet
    Use With
    Price
    $
    199
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316074 SKU, 25316074 ANALYTICS...
    Width (mm)
    28.580 (1.125 inch)
    Length
    100 Feet
    Use With
    Price
    $
    132
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316069 SKU, 25316069 ANALYTICS...
    Width (mm)
    28.580 (1.125 inch)
    Length
    100 Feet
    Use With
    Price
    $
    132
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316189 SKU, 25316189 ANALYTICS...
    Width (mm)
    57.15
    Length
    100 Feet
    Use With
    Price
    $
    199
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316197 SKU, 25316197 ANALYTICS...
    Width (mm)
    57.5
    Length
    100 ft.
    Use With
    BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    Price
    $
    199
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available