Brady B33-121-427 BBP31/33/35/37 Self-laminating Vinyl Wire Markers | Graybar Store
Brady - BBP31/33/35/37 Self-laminating Vinyl Wire Markers - B33-121-427
+ / - Hover over image to Zoom
Other Views

    BBP31/33/35/37 Self-laminating Vinyl Wire Markers

    Manufacturer: Brady
    Manufacturer #: B33-121-427
    SKU: 25526376
    $140.10
    Checking Pricing
         
    Color:Clear/White
    Dimensions:1.500 in. H x 1.750 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-121-427
    • Color Clear/White
    • Dimensions 1.500 in. H x 1.750 in. W
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Conformable material designed to adhere to highly curved surfaces and cables. Features a white printable area with clear "tail" that wraps around marker. Superior resistance to abrasion, dirt, oils, solvents, water and excessive handling.