Brady BBP31/33/35/37 Self-laminating Vinyl Wire Markers | Graybar Store
Brady - BBP31/33/35/37 Self-laminating Vinyl Wire Markers
+ / - Hover over image to Zoom
Other Views

    BBP31/33/35/37 Self-laminating Vinyl Wire Markers

    Manufacturer: Brady
         

    Conformable material designed to adhere to highly curved surfaces and cables. Features a white printable area with clear "tail" that wraps around marker. Superior resistance to abrasion, dirt, oils, solvents, water and excessive handling.

    • Manufacturer Brady
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Dimensions (Inches)
    Width (Inches)
    Price
    B33-121-427
    25526376
    Clear/White
    1.500 in. H x 1.750 in. W
    $
    140
    .10
    /
    EA
    25526376
    Color
    Clear/White
    Dimensions
    1.500 in. H x 1.750 in. W
    Dimensions (Inches)
    Width (Inches)
    $
    140
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B33-9-427
    25526182
    White
    1 W x 1.437 H
    1
    $
    188
    .98
    /
    EA
    25526182
    Color
    White
    Dimensions
    Dimensions (Inches)
    1 W x 1.437 H
    Width (Inches)
    1
    $
    188
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B33-56-427
    25526282
    White
    0.75 W x 0.937 H
    0.75
    $
    195
    .26
    /
    EA
    25526282
    Color
    White
    Dimensions
    Dimensions (Inches)
    0.75 W x 0.937 H
    Width (Inches)
    0.75
    $
    195
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B33-113-427
    25526370
    White
    0.5 W x 1 H
    0.5
    $
    84
    .94
    /
    EA
    25526370
    Color
    White
    Dimensions
    Dimensions (Inches)
    0.5 W x 1 H
    Width (Inches)
    0.5
    $
    84
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B33-119-427
    25526374
    White
    1-1/2 W x 1-1/2 H
    1.5
    $
    121
    .14
    /
    EA
    25526374
    Color
    White
    Dimensions
    Dimensions (Inches)
    1-1/2 W x 1-1/2 H
    Width (Inches)
    1.5
    $
    121
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526376 SKU, 25526376 ANALYTICS...
    Dimensions (Inches)
    Width (Inches)
    Price
    $
    140
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526182 SKU, 25526182 ANALYTICS...
    Dimensions (Inches)
    1 W x 1.437 H
    Width (Inches)
    1
    Price
    $
    188
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526282 SKU, 25526282 ANALYTICS...
    Dimensions (Inches)
    0.75 W x 0.937 H
    Width (Inches)
    0.75
    Price
    $
    195
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526370 SKU, 25526370 ANALYTICS...
    Dimensions (Inches)
    0.5 W x 1 H
    Width (Inches)
    0.5
    Price
    $
    84
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526374 SKU, 25526374 ANALYTICS...
    Dimensions (Inches)
    1-1/2 W x 1-1/2 H
    Width (Inches)
    1.5
    Price
    $
    121
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available