Brady BBP31/33/35/37 Polyester Continuous Tapes | Graybar Store
Brady - BBP31/33/35/37 Polyester Continuous Tapes
+ / - Hover over image to Zoom
Other Views

    BBP31/33/35/37 Polyester Continuous Tapes

    Manufacturer: Brady
         

    For labeling stainless steel and smooth surfaces. Low-halide content for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.

    • Manufacturer Brady
    • Application 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted
    • Materials Vinyl
    • For Use With BBP31, BBP33
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Material
    Width (mm)
    Length
    Use With
    Price
    B30C-500-569-WT
    25316259
    White
    Polyester
    12.7 (0.5 inch)
    100 Feet
    $
    98
    .60
    /
    EA
    25316259
    Color
    White
    Material
    Polyester
    Width (mm)
    12.7 (0.5 inch)
    Length
    100 Feet
    Use With
    $
    98
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B30C-500-569-YL
    25316263
    Yellow
    Polyester
    12.7 (0.5 inch)
    100 Feet
    $
    98
    .60
    /
    EA
    25316263
    Color
    Yellow
    Material
    Polyester
    Width (mm)
    12.7 (0.5 inch)
    Length
    100 Feet
    Use With
    $
    98
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B30C-500-595-WT
    25316073
    White
    12.7
    100 ft.
    BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    $
    83
    .47
    /
    EA
    25316073
    Color
    White
    Material
    Width (mm)
    12.7
    Length
    100 ft.
    Use With
    BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    $
    83
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316259 SKU, 25316259 ANALYTICS...
    Width (mm)
    12.7 (0.5 inch)
    Length
    100 Feet
    Use With
    Price
    $
    98
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316263 SKU, 25316263 ANALYTICS...
    Width (mm)
    12.7 (0.5 inch)
    Length
    100 Feet
    Use With
    Price
    $
    98
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316073 SKU, 25316073 ANALYTICS...
    Width (mm)
    12.7
    Length
    100 ft.
    Use With
    BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    Price
    $
    83
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available