Brady BBP31/33/35/37 Heat-shrink Polyolefin Sleeve Wire Markers | Graybar Store
Brady - BBP31/33/35/37 Heat-shrink Polyolefin Sleeve Wire Markers
+ / - Hover over image to Zoom
Other Views

    BBP31/33/35/37 Heat-shrink Polyolefin Sleeve Wire Markers

    Manufacturer: Brady
         

    A 3:1 heat shrinkable wire maker sleeve that fits snugly around wires. Can be used for identification or wire protection. Sleeves are fade-resistant and flame-retardant.

    • Manufacturer Brady
    • Material Type Heat-shrink Polyolefin Sleeve
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Price
    B33-250-2-342
    25526152
    White
    0.439 in. H
    $
    594
    .79
    /
    EA
    25526152
    Color
    White
    Dimensions
    0.439 in. H
    $
    594
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B33-187-2-342
    25526259
    White
    0.335 in. H
    $
    665
    .96
    /
    EA
    25526259
    Color
    White
    Dimensions
    0.335 in. H
    $
    665
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526152 SKU, 25526152 ANALYTICS...
    Price
    $
    594
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25526259 SKU, 25526259 ANALYTICS...
    Price
    $
    665
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available