Square D (Schneider Electric) DL1BEB Bayonet Type 24V 7W Incandescent Bulbs | Graybar Store
Square D (Schneider Electric) - Bayonet Type 24V 7W Incandescent Bulbs - DL1BEB
+ / - Hover over image to Zoom
Other Views

    Bayonet Type 24V 7W Incandescent Bulbs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1BEB
    SKU: 99424655
    $11.43
    Checking Pricing
         
    Color:Clear
    Voltage Rating:24
    Watts:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1BEB
    • Color Clear
    • Watts 7
    • Voltage Rating 24
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Bayonet type 7W 24V incandescent bulbs for replacement use.
    • Bayonet type BA 15d