Greenlee EK1240KL11 Gator® Battery-Powered Crimping Tool, 8 AWG to 750 kcmil | Graybar Store
Greenlee - Gator® Battery-Powered Crimping Tool, 8 AWG to 750 kcmil - EK1240KL11
+ / - Hover over image to Zoom
Other Views

    Gator® Battery-Powered Crimping Tool, 8 AWG to 750 kcmil

    Manufacturer: Greenlee
    Manufacturer #: EK1240KL11
    SKU: 25628097
    $5,467.49
    Checking Pricing
         
    Capacity:8 AWG to 750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # EK1240KL11
    • Capacity 8 AWG to 750 kcmil
    Product Overview:
    Greenlee Gator® L Series Battery-Powered Crimping Tool, Capacity: 8 AWG to 750 kcmil
    Includes carry strap and li-ion battery.