Greenlee ESG50L11 Gator® Battery-Powered Cable Cutter, 15-3/4 in. | Graybar Store
Greenlee - Gator® Battery-Powered Cable Cutter, 15-3/4 in. - ESG50L11
+ / - Hover over image to Zoom
Other Views

    Gator® Battery-Powered Cable Cutter, 15-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: ESG50L11
    SKU: 25564729
    $3,499.92
    Checking Pricing
         
    Capacity:2 Dia Aluminum Cable in; 2 Dia Copper Cable in
    Overall Length (Inches):15.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # ESG50L11
    • Capacity 2 Dia Aluminum Cable in; 2 Dia Copper Cable in
    • Overall Length (Inches) 15.75
    Product Overview:
    Battery-Powered Cable Cutter, Overall Length (Inches): 15.75 in, Capacity: 2 Dia Aluminum Cable in; 2 Dia Copper Cable in
    • Application : For Cutting Copper And Aluminum Power Cables
    • Battery : 18 V, 3.0 AMP-HR Lithium-Ion
    • Battery Charge Time : 1 HR
    • Capacity : 2.000 IN (50.000 MM) Diameter Aluminum Or Copper Cable
    • Charger Voltage : 120 V
    • Estimated Cycles per Charge : 300
    • Height : 13.000 IN (330.000 MM)
    • Length : 15-3/4 IN (400.000 MM)
    • Rotation : 350°