Greenlee 757 Battery-Powered ACSR Cable Cutter | Graybar Store
Greenlee - Battery-Powered ACSR Cable Cutter - 757
+ / - Hover over image to Zoom
Other Views

    Battery-Powered ACSR Cable Cutter

    Manufacturer: Greenlee
    Manufacturer #: 757
    SKU: 88285792
    $753.93
    Checking Pricing
         
    Capacity:1/2 (Soft Steel Rod) in; 954.000 ACSR kcmil
    Overall Length (Inches):29.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 757
    • Capacity 1/2 (Soft Steel Rod) in; 954.000 ACSR kcmil
    • Materials Steel
    • Overall Length (Inches) 29.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Battery-Powered ACSR Cable Cutter, Overall Length (Inches): 29.25 in, Capacity: 1/2 (Soft Steel Rod) in; 954.000 ACSR kcmil, Material Type: Steel