Greenlee ESG45L11 Gator® Battery-Powered ACSR Cable Cutter, 16-5/8 in. | Graybar Store
Greenlee - Gator® Battery-Powered ACSR Cable Cutter, 16-5/8 in. - ESG45L11
+ / - Hover over image to Zoom
Other Views

    Gator® Battery-Powered ACSR Cable Cutter, 16-5/8 in.

    Manufacturer: Greenlee
    Manufacturer #: ESG45L11
    SKU: 25628099
    $4,634.52
    Checking Pricing
         
    Overall Length (Inches):16-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # ESG45L11
    • Overall Length (Inches) 16-5/8
    Product Overview:
    Gator® Battery-Powered ACSR Cable Cutter, Overall Length (Inches): 16-5/8 in
    • Application : For Cutting ACSR, Guy Strand And Ground Rods
    • Battery : 18 V, 3.0 AMP-HR Lithium-Ion
    • Battery Charge Time : 1 HR
    • Capacity : ACSR: 1590 KCMIL (MCM), (Falcon 54/19), Standard Guy Strand: 5/8 IN Diameter, EHS Guy Strand: 1/2 IN Diameter, Ground Rod: 5/8 IN Diameter, Rebar (SCH 60): 1/2 IN Diameter, Wire Rope: 5/8 IN Diameter, Copper And Aluminum Cable: 1500 KCMIL (MCM), Soft Steel
    • Charger Voltage : 120 V
    • Estimated Cycles per Charge : 90
    • Height : 13.000 IN (330.000 MM)
    • Length : 16-5/8 IN (423.000 MM)
    • Rotation : 350°